The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
02050072UL
LS Electric Circuit Breakers, UTE Series
MFG Item Number
UTE100N-FTU-60A-3P-LL-UL
Product Description
Molded Case Circuit Breaker 60A,
Specifications
Specifications
Poles
3
Current Rating
60 A
Max Voltage
750 VAC
Protection
Motor
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
Terminal Type
Lugs Included
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
02050073UL
LS Electric Circuit Breakers, UTE Series
MFG Item Number
UTE100N-FTU-70A-3P-LL-UL
Product Description
Molded Case Circuit Breaker 70A,
Specifications
Specifications
Poles
3
Current Rating
70 A
Max Voltage
750 VAC
Protection
Motor
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
Terminal Type
Lugs Included
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
02050074UL
LS Electric Circuit Breakers, UTE Series
MFG Item Number
UTE100N-FTU-80A-3P-LL-UL
Product Description
Molded Case Circuit Breaker 80A,
Specifications
Specifications
Poles
3
Current Rating
80 A
Max Voltage
750 VAC
Protection
Motor
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
Terminal Type
Lugs Included
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
02050075UL
LS Electric Circuit Breakers, UTE Series
MFG Item Number
UTE100N-FTU-90A-3P-LL-UL
Product Description
Molded Case Circuit Breaker 90A,
Specifications
Specifications
Poles
3
Current Rating
90 A
Max Voltage
750 VAC
Protection
Motor
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
Terminal Type
Lugs Included
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
02050210UL
LS Electric Circuit Breakers, UTE Series
MFG Item Number
UTE100NT-FMU-100A-3P-LL-UL
Product Description
Molded Case Circuit Breaker 100A,
Specifications
Specifications
Poles
3
Current Rating
100 A
Max Voltage
750 VAC
Protection
Motor
Terminals Included
Line and Load
Trip Unit
Adj. Thermal / Fixed Magnetic
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
Terminal Type
Lugs Included
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
02050205UL
LS Electric Circuit Breakers, UTE Series
MFG Item Number
UTE100NT-FTU-100A-3P-LL-UL
Product Description
Molded Case Circuit Breaker 100A,
Specifications
Specifications
Poles
3
Current Rating
100 A
Max Voltage
750 VAC
Protection
Motor
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
Terminal Type
Lugs Included
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
02050195UL
LS Electric Circuit Breakers, UTE Series
MFG Item Number
UTE100NT-FTU-15A-3P-LL-UL
Product Description
Molded Case Circuit Breaker 15A,
Specifications
Specifications
Poles
3
Current Rating
15 A
Max Voltage
750 VAC
Protection
Motor
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
Terminal Type
Lugs Included
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
02050196UL
LS Electric Circuit Breakers, UTE Series
MFG Item Number
UTE100NT-FTU-20A-3P-LL-UL
Product Description
Molded Case Circuit Breaker 20A,
Specifications
Specifications
Poles
3
Current Rating
20 A
Max Voltage
750 VAC
Protection
Motor
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
Terminal Type
Lugs Included
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
02050197UL
LS Electric Circuit Breakers, UTE Series
MFG Item Number
UTE100NT-FTU-25A-3P-LL-UL
Product Description
Molded Case Circuit Breaker 25A,
Specifications
Specifications
Poles
3
Current Rating
25 A
Max Voltage
750 VAC
Protection
Motor
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
Terminal Type
Lugs Included
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
02050198UL
LS Electric Circuit Breakers, UTE Series
MFG Item Number
UTE100NT-FTU-30A-3P-LL-UL
Product Description
Molded Case Circuit Breaker 30A,
Specifications
Specifications
Poles
3
Current Rating
30 A
Max Voltage
750 VAC
Protection
Motor
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
Terminal Type
Lugs Included
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Circuit Breakers
Manufacturer
LS Electric
Product Series
UTE
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved